Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRS-3/8-4
Mfr # CPE18-PRS-3/8-4
Zoro # G502730402
product price: $92.85
/ea
Free Shipping & Returns
$92.85
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
- Brand Festo
- MFR # CPE18-PRS-3/8-4
- Zoro # G502730402
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prs-3/8-4 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- FESTO Shut-Off Valve HE-2-QS-1/4-U (HE-2-QS-1/4-U)
- CRC Food Grade Lubricant and Sealant, 6 Oz. (03085)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- Festo Pilot Air Control Valves