Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRS-3/8-3
Mfr # CPE18-PRS-3/8-3
Zoro # G002730315
product price: $75.59
/ea
Free Shipping & Returns
$75.59
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
- Brand Festo
- MFR # CPE18-PRS-3/8-3
- Zoro # G002730315
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prs-3/8-3 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- FESTO Vacuum Filter ESF-4A (ESF-4A)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- Festo Pilot Air Control Valves