Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-PRS-3/8-10-NPT
Mfr # CPE18-PRS-3/8-10-NPT
Zoro # G902727392
product price: $178.99
/ea
Free Shipping & Returns
$178.99
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
- Brand Festo
- MFR # CPE18-PRS-3/8-10-NPT
- Zoro # G902727392
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-Prs-3/8-10-Npt For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3,450 Nameplate RPM (L1409T)
- LOCTITE Anti-Seize Lubricant, Copper Base, 1 lb Brush-Top Container, LB 8008, C5-A (160796)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- FESTO Silencer U-1/2 (U-1/2)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- Festo Pneumatic Valves