Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-3/2-PRS-3/8-9
Mfr # CPE18-3/2-PRS-3/8-9
Zoro # G302729279
product price: $141.99
/ea
Free Shipping & Returns
$141.99
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
- Brand Festo
- MFR # CPE18-3/2-PRS-3/8-9
- Zoro # G302729279
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-3/2-Prs-3/8-9 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- PARKER Viton Rod Gland Cartridge Kit 5/8In Hydraulic Cylinder Parts And Accessory (RG2AHL0065)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- Festo Pneumatic Valves