Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-3/2-PRS-3/8-6-NPT
Mfr # CPE18-3/2-PRS-3/8-6-NPT
Zoro # G402729599
Free Shipping & Returns
$119.99
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
- Brand Festo
- MFR # CPE18-3/2-PRS-3/8-6-NPT
- Zoro # G402729599
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-3/2-Prs-3/8-6-Npt For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D Timing Belt, XL, 0.37 x 16in PL, T80 (160XL037)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- Festo Pilot Air Control Valves