Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-3/2-PRS-3/8-6
Mfr # CPE18-3/2-PRS-3/8-6
Zoro # G902729297
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Festo
- MFR # CPE18-3/2-PRS-3/8-6
- Zoro # G902729297
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-3/2-Prs-3/8-6 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON AirChief Fem NPT, 3/8", Coupler, 1/4", BR (DC2023)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 133" (BX133)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (218-333)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pneumatic Valves