Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-3/2-PRS-3/8-5
Mfr # CPE18-3/2-PRS-3/8-5
Zoro # G602729405
Free Shipping & Returns
$100.99
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
- Brand Festo
- MFR # CPE18-3/2-PRS-3/8-5
- Zoro # G602729405
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-3/2-Prs-3/8-5 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=5, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz (5760-1)
- SENQCIA MAXCO H40B12F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H40B12F1)
- BIG HORN 2 Inch Key Hose Clamps, PK 5 (11721PK)
- DYNABRADE CONTACT ARM ASSY 1/2"x24" (DB11218)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- Festo Pneumatic Valves