Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-3/2-PRS-3/8-3-NPT
Mfr # CPE18-3/2-PRS-3/8-3-NPT
Zoro # G502729581
Free Shipping & Returns
$76.99
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
- Brand Festo
- MFR # CPE18-3/2-PRS-3/8-3-NPT
- Zoro # G502729581
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-3/2-Prs-3/8-3-Npt For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- NSK NSK 6206 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6206 2Z)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- Festo Pilot Air Control Valves