Shop All Pilot Air Control Valves
Festo
Manifold Block CPE18-3/2-PRS-3/8-3
Mfr # CPE18-3/2-PRS-3/8-3
Zoro # G202729430
$67.59
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
- Brand Festo
- MFR # CPE18-3/2-PRS-3/8-3
- Zoro # G202729430
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe18-3/2-Prs-3/8-3 For Cpe Valves. Grid Dimension=26 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KELLEY Cylinders, Lip Cylinder W/O Fitting (708-887)
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- ENERPAC Reservoir Assembly Kit (DC4321900SR)
- GATES Hi-Power II Belts, C49 (C49)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- Festo Pneumatic Valves