Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRSGO-3
Mfr # CPE14-PRSGO-3
Zoro # G902718727
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Festo
- MFR # CPE14-PRSGO-3
- Zoro # G902718727
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prsgo-3 For Compact Performance Valves With Open Prs Ducts. Max. Number Of Valve Positions=3, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=130 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- DYNABRADE Locking, Rndm/Rtry Orbtl Head Assembly (61318)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- Festo Pneumatic Valves