Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRSG-3
Mfr # CPE14-PRSG-3
Zoro # G402719033
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Festo
- MFR # CPE14-PRSG-3
- Zoro # G402719033
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prsg-3 For Compact Performance Valves With Closed Prs Ducts. Max. Number Of Valve Positions=3, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=130 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF-6208 2ZC3, Single Row Ball Brgs, 6208 2ZC3 (6208 2ZC3)
- KEYSCO TOOLS Wall Mount Masker, 18" L, 8-1/2" D, 20" H (78011)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- Festo Pilot Air Control Valves