Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRSEO-2
Mfr # CPE14-PRSEO-2
Zoro # G302719348
product price: $77.99
/ea
Free Shipping & Returns
$77.99
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
- Brand Festo
- MFR # CPE14-PRSEO-2
- Zoro # G302719348
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prseo-2 For Compact Performance Valves With Open Prs Ducts. Max. Number Of Valve Positions=2, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=85 G
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- SPEEDAIRE Rubber Stopper (PN31XG6704G)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- Festo Pilot Air Control Valves