Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRSE-2
Mfr # CPE14-PRSE-2
Zoro # G502722087
product price: $77.29
/ea
Free Shipping & Returns
$77.29
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
- Brand Festo
- MFR # CPE14-PRSE-2
- Zoro # G502722087
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prse-2 For Compact Performance Valves With Closed Prs Ducts. Max. Number Of Valve Positions=2, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=85 G
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Banded Cogged Belt, 170 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1700)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5N, Neoprene (5N)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- D&D Timing Belt, H, 1.5 x 48in PL, T96 (480H150)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pneumatic Valves