Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRS-3/8-9-NPT
Mfr # CPE14-PRS-3/8-9-NPT
Zoro # G302726957
Free Shipping & Returns
$154.99
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
- Brand Festo
- MFR # CPE14-PRS-3/8-9-NPT
- Zoro # G302726957
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prs-3/8-9-Npt For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- PPD Push Lock In-line Filter, 40 μm. 3mm fittings; bronze filter. Small (PPDF-25-03-03-B40)
- HANKISON Air Dryer, Membrane, 1.28 to 4.55 CFM (HMM2-3F)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- Festo Pneumatic Valves