Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRS-3/8-4
Mfr # CPE14-PRS-3/8-4
Zoro # G802730164
product price: $80.75
/ea
Free Shipping & Returns
$80.75
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
- Brand Festo
- MFR # CPE14-PRS-3/8-4
- Zoro # G802730164
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prs-3/8-4 For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BROAN Motor with Capacitor (99080396)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- Festo Pneumatic Valves