Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRS-3/8-2-NPT
Mfr # CPE14-PRS-3/8-2-NPT
Zoro # G602727142
$58.39
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
- Brand Festo
- MFR # CPE14-PRS-3/8-2-NPT
- Zoro # G602727142
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prs-3/8-2-Npt For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- INGERSOLL-RAND Valve Stem (311A-A161)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pilot Air Control Valves