Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-PRS-3/8-10-NPT
Mfr # CPE14-PRS-3/8-10-NPT
Zoro # G402726987
Free Shipping & Returns
$147.99
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
- Brand Festo
- MFR # CPE14-PRS-3/8-10-NPT
- Zoro # G402726987
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-Prs-3/8-10-Npt For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- MILTON M Style Industrial Air Plug, 3/8" Hose Barb, PK250 (736-6BK)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- Festo Pilot Air Control Valves