Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-3/2-PRS-3/8-9
Mfr # CPE14-3/2-PRS-3/8-9
Zoro # G502729222
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Festo
- MFR # CPE14-3/2-PRS-3/8-9
- Zoro # G502729222
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-3/2-Prs-3/8-9 For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- CLESCO PBDC-BR-062 Bronze Bearing, Die-Cast Housing, Rigid (PBDC-BR-062)
- DODGE TL20H300-1215 DYNA-SYNC SPKT (113755 TL20H300)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- Festo Pilot Air Control Valves