Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-3/2-PRS-3/8-7-NPT
Mfr # CPE14-3/2-PRS-3/8-7-NPT
Zoro # G602729702
Free Shipping & Returns
$118.99
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
- Brand Festo
- MFR # CPE14-3/2-PRS-3/8-7-NPT
- Zoro # G602729702
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-3/2-Prs-3/8-7-Npt For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- Festo Pneumatic Valves