Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-3/2-PRS-3/8-7
Mfr # CPE14-3/2-PRS-3/8-7
Zoro # G102728892
Free Shipping & Returns
$103.99
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
- Brand Festo
- MFR # CPE14-3/2-PRS-3/8-7
- Zoro # G102728892
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-3/2-Prs-3/8-7 For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- DAYTON 4L580 V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- CAMOZZI #6580 8, Union, 8MM OD (6580 8)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- Festo Pilot Air Control Valves