Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-3/2-PRS-3/8-6
Mfr # CPE14-3/2-PRS-3/8-6
Zoro # G902728924
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Festo
- MFR # CPE14-3/2-PRS-3/8-6
- Zoro # G902728924
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-3/2-Prs-3/8-6 For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- GATES PowerGrip GT3 Belts - 5M, 650-5MGT-15 (650-5MGT-15)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- Festo Pneumatic Valves