Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-3/2-PRS-3/8-2-NPT
Mfr # CPE14-3/2-PRS-3/8-2-NPT
Zoro # G302729880
$49.95
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
- Brand Festo
- MFR # CPE14-3/2-PRS-3/8-2-NPT
- Zoro # G302729880
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-3/2-Prs-3/8-2-Npt For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRU-FLATE Filter/Regulator W/Gauge (24243)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-090/095 (236090)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- MTD Belt-V 5/8 X 64.5 (954-0350)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- Festo Pneumatic Valves