Shop All Pilot Air Control Valves
Festo
Manifold Block CPE14-3/2-PRS-3/8-10
Mfr # CPE14-3/2-PRS-3/8-10
Zoro # G402729353
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Festo
- MFR # CPE14-3/2-PRS-3/8-10
- Zoro # G402729353
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe14-3/2-Prs-3/8-10 For Cpe Valves. Grid Dimension=20 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- Festo Pneumatic Valves