Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-PRSGO-3
Mfr # CPE10-PRSGO-3
Zoro # G402718753
Free Shipping & Returns
$103.99
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
- Brand Festo
- MFR # CPE10-PRSGO-3
- Zoro # G402718753
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-Prsgo-3 For Compact Performance Valves With Open Prs Ducts. Max. Number Of Valve Positions=3, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=70 G
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (116118-00)
- CLIMAX METAL PRODUCTS H2C-337 Two-Piece Clamping Collar (H2C-337)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- SKF SKF-6010 2RS1C3, Single Row Ball Brgs, 6010 2RS1C3 (6010 2RS1C3)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- Festo Pneumatic Valves