Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-PRSE-2
Mfr # CPE10-PRSE-2
Zoro # G002722204
$58.95
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
- Brand Festo
- MFR # CPE10-PRSE-2
- Zoro # G002722204
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-Prse-2 For Compact Performance Valves With Closed Prs Ducts. Max. Number Of Valve Positions=2, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=40 G
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SD)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- MARATHON MOTORS HazLoc, 1/2 HP, 1725 RPM, 208-230/460V (056T17G5312)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- Festo Pilot Air Control Valves