Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-PRS-1/4-8-NPT
Mfr # CPE10-PRS-1/4-8-NPT
Zoro # G402727069
Free Shipping & Returns
$133.99
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
- Brand Festo
- MFR # CPE10-PRS-1/4-8-NPT
- Zoro # G402727069
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-Prs-1/4-8-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=8, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-53)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- Festo Pneumatic Valves