Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-PRS-1/4-6-NPT
Mfr # CPE10-PRS-1/4-6-NPT
Zoro # G502727259
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # CPE10-PRS-1/4-6-NPT
- Zoro # G502727259
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-Prs-1/4-6-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ710)
- DAYTON Coupling, Rigid Steel (3ZN67)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- Festo Pneumatic Valves