Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-PRS-1/4-3-NPT
Mfr # CPE10-PRS-1/4-3-NPT
Zoro # G402726796
$67.15
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
- Brand Festo
- MFR # CPE10-PRS-1/4-3-NPT
- Zoro # G402726796
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-Prs-1/4-3-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MEGADYNE HTB Timing G BELT T-BELTS (840-8M-36)
- LOVEJOY U Joint, 5/16 In (D-3B)
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- TRITAN Two Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway and Set Scrw, 2.38-in. OD (2VP56 X 1 1/8)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pneumatic Valves