Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-PRS-1/4-2-NPT
Mfr # CPE10-PRS-1/4-2-NPT
Zoro # G002726899
$54.85
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
- Brand Festo
- MFR # CPE10-PRS-1/4-2-NPT
- Zoro # G002726899
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-Prs-1/4-2-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CARLISLE BX44 Gold-Ribbon Cog-Belt (BX44)
- VIAIR T-Fitting, 1/4"M x 1/8"F x 1/4"F, NPT (92846)
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- Festo Pneumatic Valves