Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-3/2-PRS-1/4-9-NPT
Mfr # CPE10-3/2-PRS-1/4-9-NPT
Zoro # G002729920
product price: $130.99
/ea
Free Shipping & Returns
$130.99
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
- Brand Festo
- MFR # CPE10-3/2-PRS-1/4-9-NPT
- Zoro # G002729920
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-3/2-Prs-1/4-9-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X087KW)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- Festo Pilot Air Control Valves