Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-3/2-PRS-1/4-4-NPT
Mfr # CPE10-3/2-PRS-1/4-4-NPT
Zoro # G302729989
Free Shipping & Returns
$76.99
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
- Brand Festo
- MFR # CPE10-3/2-PRS-1/4-4-NPT
- Zoro # G302729989
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-3/2-Prs-1/4-4-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 4 (CB222832)
- BANDO TimingBelt, Synchro, Neoprene, TP200XL025 (200DXL025G)
- ENGINEERED SPECIALTIES Maxline Rapidair M3800, 1/2" Master Kit 100 ft. 3 Outlets (M3800)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- Festo Pilot Air Control Valves