Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-3/2-PRS-1/4-3-NPT
Mfr # CPE10-3/2-PRS-1/4-3-NPT
Zoro # G402729957
$62.49
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
- Brand Festo
- MFR # CPE10-3/2-PRS-1/4-3-NPT
- Zoro # G402729957
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-3/2-Prs-1/4-3-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=3, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN NTN HM88610, Tapered Roller Bearing Cup Single Cup 28438 In Od X 07812 In W Case Carburized Steel (HM88610)
- TRITAN Sprocket, 1-in. Pitch, 20 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws (80BS20H X 2)
- SMC Guided Cylinder, 16mm Bore, 40mm Stroke (MGPL16-40Z)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- Festo Pneumatic Valves