Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-3/2-PRS-1/4-2-NPT
Mfr # CPE10-3/2-PRS-1/4-2-NPT
Zoro # G402729841
$52.99
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
- Brand Festo
- MFR # CPE10-3/2-PRS-1/4-2-NPT
- Zoro # G402729841
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-3/2-Prs-1/4-2-Npt For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Max. No. Of Pressure Zones=2, Operating Pressure=-13 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- GATES Micro-V Belts, 480J10 (480J10)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (2MDU7)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- Festo Pneumatic Valves