Shop All Pilot Air Control Valves
Festo
Manifold Block CPE10-3/2-PRS-1/4-10
Mfr # CPE10-3/2-PRS-1/4-10
Zoro # G602728996
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # CPE10-3/2-PRS-1/4-10
- Zoro # G602728996
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Block Cpe10-3/2-Prs-1/4-10 For Cpe Valves. Grid Dimension=16 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Max. No. Of Pressure Zones=2, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- GREENLEE Wrench Set, Ratchet 7 Pc-Metric (0354-02)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- Festo Pneumatic Valves