Shop All Pilot Air Control Valves
Festo
Isolating Disc NSC-1/2-3-ISO
Mfr # NSC-1/2-3-ISO
Zoro # G602750829
$16.69
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
- Brand Festo
- MFR # NSC-1/2-3-ISO
- Zoro # G602750829
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Isolating Disc Nsc-1/2-3-Iso For Manifold Sub-Bases. Based On The Standard=Iso 5599-1, Product Weight=20 G, Materials Note=Free Of Copper And Ptfe, Material Of Connecting Plate=Wrought Aluminium Alloy
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (USN1152)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- Festo Pneumatic Valves