Shop All Pilot Air Control Valves
Festo
Intermediate Pressure Regulator Plate LR-ZP-P-D-3
Mfr # LR-ZP-P-D-3
Zoro # G902725985
product price: $248.99
/ea
Free Shipping & Returns
$248.99
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
- Brand Festo
- MFR # LR-ZP-P-D-3
- Zoro # G902725985
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Intermediate Pressure Regulator Plate Lr-Zp-P-D-3 For Iso Valves. Based On The Standard=Iso 5599-1, Integrated Function=Pressure Regulator, Design Structure=Piston, Pressure Regulation Range=0 - 12 Bar, Inlet Pressure 1=<= 14 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- BLUE DEMON Solvent-Based Anti-Spatter, 16 oz., Can (BDAS-S-16OZC)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1455mm PL, T291 (1455-5M-09)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- Festo Pneumatic Valves