Shop All Pilot Air Control Valves
Festo
Intermediate Pressure Regulator Plate LR-ZP-B-D-3
Mfr # LR-ZP-B-D-3
Zoro # G602725186
Free Shipping & Returns
$448.99
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
- Brand Festo
- MFR # LR-ZP-B-D-3
- Zoro # G602725186
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Intermediate Pressure Regulator Plate Lr-Zp-B-D-3 For Iso Valves. Based On The Standard=Iso 5599-1, Integrated Function=Pressure Regulator, Design Structure=Piston, Pressure Regulation Range=0,5 - 12 Bar, Inlet Pressure 1=<= 14 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FORFSX (FF6504-12-12)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- Festo Pilot Air Control Valves