Shop All Pilot Air Control Valves
Festo
Intermediate Pressure Regulator Plate LR-ZP-A/B-D-3
Mfr # LR-ZP-A/B-D-3
Zoro # G602725247
product price: $607.99
/ea
Free Shipping & Returns
$607.99
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
- Brand Festo
- MFR # LR-ZP-A/B-D-3
- Zoro # G602725247
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Intermediate Pressure Regulator Plate Lr-Zp-A/B-D-3 For Iso Valves. Based On The Standard=Iso 5599-1, Integrated Function=Pressure Regulator, Design Structure=Piston, Pressure Regulation Range=0,5 - 12 Bar, Inlet Pressure 1=<= 14 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- GATES Multi-Speed Belts, 2926V477 (2926V477)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- Festo Pilot Air Control Valves