Shop All Pilot Air Control Valves
Festo
Intermediate Pressure Regulator Plate LR-ZP-A-D-3
Mfr # LR-ZP-A-D-3
Zoro # G902726135
product price: $448.99
/ea
Free Shipping & Returns
$448.99
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
- Brand Festo
- MFR # LR-ZP-A-D-3
- Zoro # G902726135
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Intermediate Pressure Regulator Plate Lr-Zp-A-D-3 For Iso Valves. Based On The Standard=Iso 5599-1, Integrated Function=Pressure Regulator, Design Structure=Piston, Pressure Regulation Range=0,5 - 12 Bar, Inlet Pressure 1=<= 14 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262981, Return Line, 10 micron (ZX-1262981)
- DYNABRADE Rear Bearing Plate (02676)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- Festo Pilot Air Control Valves