Shop All Pilot Air Control Valves
Festo
Intermediate Plate NZV-3-2/1
Mfr # NZV-3-2/1
Zoro # G702720340
Free Shipping & Returns
$94.89
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
- Brand Festo
- MFR # NZV-3-2/1
- Zoro # G702720340
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Intermediate Plate Nzv-3-2/1 Allows The Combination Of Different Sizes Of Standard Manifold Sub-Bases. Based On The Standard=Iso 5599-1, Product Weight=473 G, Materials Note=Free Of Copper And Ptfe, Material Of Connecting Plate=(* Aluminium Die Cast, * Anodised)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- MARATHON Motor X503, 1-1/2,1140, OPEN, 56Y, 3/60/200-230/460 (X503)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CEM3157T)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- Festo Pneumatic Valves