Shop All Pilot Air Control Valves
Festo
Intermediate Plate NZV-1-2
Mfr # NZV-1-2
Zoro # G902722090
Free Shipping & Returns
$92.79
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
- Brand Festo
- MFR # NZV-1-2
- Zoro # G902722090
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Intermediate Plate Nzv-1-2 Allows The Combination Of Different Sizes Of Standard Manifold Sub-Bases. Based On The Standard=Iso 5599-1, Product Weight=393 G, Materials Note=Free Of Copper And Ptfe, Material Of Connecting Plate=(* Aluminium Die Cast, * Anodised)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES 3734 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B144)
- ALL-SOURCE 1 Pt. Cutting Oil (016060)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG120HH, Pressure Line, 5 micron, Outside-In (MF0061065)
- LIEBERT MOTOR 15HP 208230V 1075RPM (1D21122P1S)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- Festo Pneumatic Valves