Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAU-3/8-2B-ISO
Mfr # NAU-3/8-2B-ISO
Zoro # G502750776
product price: $72.59
/ea
$72.59
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
- Brand Festo
- MFR # NAU-3/8-2B-ISO
- Zoro # G502750776
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nau-3/8-2B-Iso With Port Pattern As Per Din Iso 5599/1, External Dimensions As Per Vdma 24345, Connections Underneath. Conforms To Standard=Iso 5599-1, Authorisation=Ul - Recognized (Ol), Product Weight=450 G, Mounting Type=With Through Hole, Auxiliary Pilot Air Port 12/14=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- NTN Cartridge Bearing, DBL Shield, 60mm Bore (63312ZZC3/L627)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- Festo Pilot Air Control Valves