Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAU-3/4-4B-ISO
Mfr # NAU-3/4-4B-ISO
Zoro # G402750678
product price: $286.99
/ea
Free Shipping & Returns
$286.99
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
- Brand Festo
- MFR # NAU-3/4-4B-ISO
- Zoro # G402750678
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nau-3/4-4B-Iso With Port Pattern As Per Din Iso 5599/1, External Dimensions As Per Vdma 24345, Connections Underneath. Conforms To Standard=Iso 5599-1, Product Weight=1080 G, Mounting Type=With Through Hole, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G3/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE04)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- Festo Pilot Air Control Valves