Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAU-1/4-1B-ISO
Mfr # NAU-1/4-1B-ISO
Zoro # G102750534
product price: $46.89
/ea
$46.89
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
- Brand Festo
- MFR # NAU-1/4-1B-ISO
- Zoro # G102750534
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nau-1/4-1B-Iso With Port Pattern As Per Din Iso 5599/1, External Dimensions As Per Vdma 24345, Connections Underneath. Conforms To Standard=Iso 5599-1, Authorisation=Ul - Recognized (Ol), Mounting Type=With Through Hole, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G1/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (HCFU206-19)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- Festo Pilot Air Control Valves