Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAU-1/2-3B-ISO
Mfr # NAU-1/2-3B-ISO
Zoro # G302750525
Free Shipping & Returns
$79.99
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
- Brand Festo
- MFR # NAU-1/2-3B-ISO
- Zoro # G302750525
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nau-1/2-3B-Iso With Port Pattern As Per Din Iso 5599/1, External Dimensions As Per Vdma 24345, Connections Underneath. Conforms To Standard=Iso 5599-1, Product Weight=660 G, Mounting Type=With Through Hole, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G1/2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SPLIT FLG HALF (SF-16)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- Festo Pilot Air Control Valves