Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAS-1/4-01-VDMA
Mfr # NAS-1/4-01-VDMA
Zoro # G602750539
product price: $38.39
/ea
$38.39
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
- Brand Festo
- MFR # NAS-1/4-01-VDMA
- Zoro # G602750539
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nas-1/4-01-Vdma Connections At Side. Based On The Standard=Iso 15407-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Product Weight=160 G, Mounting Type=With Through Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32-6CP)
- POWERDRIVE Pulley, 1/2" - 2-1/2"Bushed, 11.35"O.D. (2B110SK)
- BRENNAN INDUSTRIES 08HB-06MORB Straight, 2PK (4604-08-06-O)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- Festo Pilot Air Control Valves