Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAS-1/2-NPT-3A
Mfr # NAS-1/2-NPT-3A
Zoro # G402750593
product price: $63.99
/ea
$63.99
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
- Brand Festo
- MFR # NAS-1/2-NPT-3A
- Zoro # G402750593
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nas-1/2-Npt-3A Based On Standard Iso 5599-1, Connection At Side. Length=35,5 Mm, Operating Pressure=16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- DAYCO Krikit Pocket Gauge For V-Belts, 93865 (93865)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- Festo Pneumatic Valves