Shop All Pilot Air Control Valves
Festo
Individual Sub-Base NAS-1/2-3A-ISO
Mfr # NAS-1/2-3A-ISO
Zoro # G602750850
$59.75
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
- Brand Festo
- MFR # NAS-1/2-3A-ISO
- Zoro # G602750850
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Individual Sub-Base Nas-1/2-3A-Iso Connections At Side. Conforms To Standard=Iso 5599-1, Authorisation=Ul - Recognized (Ol), Product Weight=360 G, Mounting Type=With Through Hole, Auxiliary Pilot Air Port 12/14=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- DONALDSON Clamp, V-Band 3.8 In (99 Mm) (P206604)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve MFH-3-1/4-EX (MFH-3-1/4-EX)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- Festo Pilot Air Control Valves