Shop All Solenoid Valve Accessories
Festo
Illuminating Seal MV-LD-12-24DC
Mfr # MV-LD-12-24DC
Zoro # G002750771
product price: $34.69
/ea
$34.69
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
- Brand Festo
- MFR # MV-LD-12-24DC
- Zoro # G002750771
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Illuminating Seal Mv-Ld-12-24Dc For Mv-Valves. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve With M3 Central Screw, Product Weight=1,6 G, Electrical Connection=(* Plug Pattern Type B To En 175301-803, * Per Din En 175301-803, * Rectangular Design, Msv), Operating Voltage Range Dc=12 - 24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- MTD Belt-V B Sec X 8 (01005011P)
- DODGE 2517 X 1-3/4-KW Taper Lock Bushing (2517 1-3/4)
- BLASTER Multi-Purpose Lube, 1 Gal. (128 - GDL)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- FESTO Plug Socket With Cable KMF-1-24DC-5-LED (KMF-1-24DC-5-LED)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- NUMATICS Blank Station Plate Kit, L2 Series (239-471)
- Festo Pneumatic Valves