Shop All Solenoid Valve Accessories
Festo
Illuminating Seal MC-LD-12-24DC
Mfr # MC-LD-12-24DC
Zoro # G402750845
product price: $31.75
/ea
$31.75
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
- Brand Festo
- MFR # MC-LD-12-24DC
- Zoro # G402750845
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Illuminating Seal Mc-Ld-12-24Dc For Msn1G, Msn1W Solenoid Coil. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve With M3 Central Screw, Product Weight=1,6 G, Electrical Connection=(* Plug Pattern Type A To En 175301-803, * Per Din En 175301-803, * Rectangular Design, Msc), Operating Voltage Range Dc=12 - 24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (6Z911)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Mounting Rail NRH-35-2000 (NRH-35-2000)
- FESTO Plug Socket With Cable KMEB-2-24-5-LED (KMEB-2-24-5-LED)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- Festo Solenoid Valve Accessories